Shop All Hard Hats
Ergodyne
Orange Class E Hard Hat Cap Style w/ Rat
Mfr # 8970
Zoro # G7860214
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Overhead Falling Objects, Rain, Moisture, Odor, Eye, Head, Sun
- Color Orange
- Standards ANSI Z89.1-2014; CSA Z94.1-15
- Includes Class E Cap-Style Hard Hat; Removable Hard Hat Sweatband
- Features Flexible Frame, Cap Style, Moisture Resistant, Sweatband, Adjustable Ratchet, Comfortable, Snug Fit, Adjustment Knob, Removable, Heavy Duty, Lightweight, Machine Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Hard Hat |
Head Protection Style | Overhead Falling Objects, Rain, Moisture, Odor, Eye, Head, Sun |
Color | Orange |
Standards | ANSI Z89.1-2014; CSA Z94.1-15 |
Includes | Class E Cap-Style Hard Hat; Removable Hard Hat Sweatband |
Features | Flexible Frame, Cap Style, Moisture Resistant, Sweatband, Adjustable Ratchet, Comfortable, Snug Fit, Adjustment Knob, Removable, Heavy Duty, Lightweight, Machine Washable |
Weight | 1.2 lbs |
Application | Construction, Utility, Mining, General Purpose, Oil & Gas, Forestry |
Description
Orange Class E Hard Hat Cap Style w/ Rat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- VISUAL WORKPLACE Reflective Floor Tape, 2" x 30 ft., Red (25-800-2030-623)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, 1 1/2 in Inlet Size, 80 gpm Max Flow Rate, NST Thread (6AKC8)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (63-332PF/XL)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972)
- ERGODYNE White Class E Hard Hat Full Brim with Ra (8971)
- ERGODYNE White Class E Hard Hat Cap Style w/ Ratc (8970)
- ERGODYNE Orange Class C Hard Hat Cap Style Vented (8972)
- ERGODYNE Skullerz 8968 Class C Lightweight Full Brim Hard Hat, Venting, 6-pt Rachet Suspension, White (60227)
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Green (C217096)
- Ergodyne Hard Hats