Shop All Tool Storage Accessories
Ergodyne
Orange Buddy Organizer, L
Mfr # 5875
Zoro # G7862226
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5875
- Zoro # G7862226
- UPC # 720476132165
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Buddy Organizer |
Color | Orange |
Features | Buddy Organizer |
Description
Buddy Organizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 21mm Size (J1221MASD)
- J.W. WINCO GN822.8-4-5-B Mini Indexing Plunger (822.8-4-5-B)
- DYNAMIC Tools 5/32" Slotted Screwdriver, 1000V Insulated (D062711)
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- ERGODYNE Black Respirator Pack (5181)
- ERGODYNE Bucket Top, 12-1/2" L x 12-1/2" W x 2" H (5938)
- ERGODYNE Black Respirator Bag Full Mask (5183)
- ERGODYNE Gray Wrench Roll-Up (5872)
- ERGODYNE Gray Canvas Tool Apron Extended Length (5705)
- ERGODYNE Squids 3178 Locking Aerial Bucket Hook, Tethering Pt, 8.27 x 6.69 x 2.17, Black/Orange, Max 40 lb, 2PK (19278)
- NANUK CASES Customized Foam Insert for Revolve, 918-FOAM_REVOLVER (918-FOAM_REVOLVER)
- Ergodyne Tool Storage Accessories