Shop All Food Service Appliance Parts
Ergodyne
ODIN-FGI Black Foam Gasket Insert - Odin
Mfr # 50991
Zoro # G302650795
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in
- Height 1 in
- Width 6.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 50991
- Zoro # G302650795
- UPC # 720477000000
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 5.5 in |
Height | 1 in |
Width | 6.35 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Digital Preset Fork Thermometer (5262231)
- KASON Hinge Flush Left Hand (1345-000008)
- ATOSA Door White Switch (W0308012)
- BAKERS PRIDE Handle (S1031X)
- T&S BRASS Spring For Eterna Cartridge With Spring Checks (001479-45)
- BROAN Heater Wall 1500 Watt (174)
- ANTUNES Strain Relief - Cord (0400375)
- STERO Link - Connecting (B10-1015)
- HEATCRAFT Fan Guard (23106201)
- ALLPOINTS Valve, Water , 240V, 3/4", Asco (1171405)
- MASTER-BILT Thermostat Heater Safety Ul (19-13897)
- Ergodyne Food Service Appliance Parts