Shop All Safety Glasses
Ergodyne
ODIN Clear Lens Black Safety Glasses
Mfr # 50000
Zoro # G402540439
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Color Black
- Weight 0.07 lbs
- Length 5.75 in
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 50000
- Zoro # G402540439
- UPC # 720477000000
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.75 in |
Width | 2.75 in |
Details
Lens Color | Clear |
Color | Black |
Weight | 0.07 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DA-A)
- LYLE Safety Sign, Eye Glove Protection, 10in.W (U4-1273-RD_10X7)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SCO2B)
- ERGODYNE Skullerz OSMIN Anti-Scratch/Anti-Fog Safety Glasses, Matte Black PolyCarb Frame, Smoke PolyCarb Lens (55106)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZTY)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- ERGODYNE SKOLL Anti-Fog Smoke Lens Matte Black Safety Glasses (59033)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Orange Mirror PolyCarb Lens (55009)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- Ergodyne Safety Glasses