N-Ferno 6961 Reflective Winter Neck Gaiter, One Size Fits Most, Lime
Mfr # 16958
Zoro # G811668793
Key Features
- Size One Size Fits Most
- Material Acrylic
Product Information
- Brand Ergodyne
- MFR # 16958
- Zoro # G811668793
- UPC # 720476169581
- Country of Origin China
- Category Neck Gaiters & Warmers
Dimensions
Size | One Size Fits Most |
Details
Item | Neck Gaiter |
Material | Acrylic |
Color | Lime |
Description
The N-Ferno 6961 Winter Neck Gaiter with reflective accents provides warm, no-bulk protection from demanding winter conditions while also enhancing visibility in low-light environments. The 100% stretchable acrylic shell with a soft liner makes for a snug, cozy fit that keeps cold out. Low-profile for wear alone or under hard hats. Unique to this neck warmer are two 360° reflective stripes to keep wearers safe and seen. Strategically placed close to one another, the stripes enhance reflectivity at all angles and create a larger overglow effect when they come into contact with light. They are sewn directly into the gaiter to reduce tears and rips when being stretched or worn. A soft interior makes for a comfortable, cozy fit. This versatile neck warmer can be worn around the neck or pulled over the mouth, nose and ears. One size fits most, this neck gaiter is ideal for those working in low-light environments or at night in construction, transportation or weekend activities.
- •Keep server supplies organized and nearby for convenient access.
- •Includes five pouch pockets on front to fit pens, notepad, straws, silverware and more.
- •Large deep pocket fits check folio or POS handheld device.
- •Zippered compartment to keep personal items safe and secure.
- •Durable construction made with abrasion-resistant exterior to keep supplies protected.
- •Padded backside with mesh material for increased airflow and all-day use.
- •Includes adjustable waistband strap with quick-release buckle.
- •Remove waistband strap and thread apron pouch directly through wearer's belt.
- •Swivel mechanism enables wearer to loosen and spin apron to back or side of body when not in use.
- •Polyurethane (PU) coating helps keep your supplies clean and dry.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Goggle Guard® clip with Accessory Kit, White (81510WH)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 5 Yellow 10PK (5150P-5)
- LYLE Safety Sign, Athrzd Prsnnl Only, 10in.W (U4-1065-RD_10X7)
- BROTHER INTERNATIONAL BLACK ON CLEAR 1 4'' TAPE (TZE111)
- ERGODYNE Chill-Its Multi-Band, Face Cover, Neck Gaiter, Khaki Heather (42114)
- ERGODYNE Fleece Neck Gaiter (6960)
- ERGODYNE N-Ferno 6847 Balaclava Face Mask, Fire Resistant, Black, NFPA 70E & NFPA 2112 (16847)
- ERGODYNE N-Ferno 6802Z Trapper Hat, Zippered, Black, L/XL (16859)
- KISHIGO Orange, Non-ANSI Compliant, Hard Hat Nape Protector (2809)
- PORTWEST Hi-Vis Gaiters (US389)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Unisex, One Size (MCUA03010021)
- Ergodyne Neck Gaiters & Warmers