Shop All Neck Gaiters & Warmers
Ergodyne
N-Ferno 6961 Reflective Winter Neck Gaiter, One Size Fits Most, Black
Mfr # 16959
Zoro # G211668799
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 16959
- Zoro # G211668799
- UPC # 720476169598
- Country of Origin China
- Category Neck Gaiters & Warmers
Dimensions
Size | One Size Fits Most |
Details
Item | Neck Gaiter |
Material | Acrylic |
Color | Black |
Description
The N-Ferno 6961 Winter Neck Gaiter with reflective accents provides warm, no-bulk protection from demanding winter conditions while also enhancing visibility in low-light environments. The 100% stretchable acrylic shell with a soft liner makes for a snug, cozy fit that keeps cold out. Low-profile for wear alone or under hard hats. Unique to this neck warmer are two 360° reflective stripes to keep wearers safe and seen. Strategically placed close to one another, the stripes enhance reflectivity at all angles and create a larger overglow effect when they come into contact with light. They are sewn directly into the gaiter to reduce tears and rips when being stretched or worn. A soft interior makes for a comfortable, cozy fit. This versatile neck warmer can be worn around the neck or pulled over the mouth, nose and ears. One size fits most, this neck gaiter is ideal for those working in low-light environments or at night in construction, transportation or weekend activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Repl 4-pt. Ratchet Suspension, I-575R (19380)
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19286)
- HY-KO 5In Reflective Number 3, 10PK (B00579)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1132-NP_10X7 (U4-1132-NP_10X7)
- ERGODYNE FR Neck Gaiter, Navy, Universal, HRC 2 (6962)
- ERGODYNE Fleece Neck Gaiter (6960)
- ERGODYNE N-Ferno 6847 Balaclava Face Mask, Fire Resistant, Black, NFPA 70E & NFPA 2112 (16847)
- ERGODYNE Chill-Its Multi-Band, Face Cover, Neck Gaiter, Khaki Heather (42114)
- ERGODYNE N-Ferno 6802Z Trapper Hat, Zippered, Black, L/XL (16859)
- ERGODYNE Chill-Its Multi-Band, Face Cover, Neck Gaiter, American Flag (42121)
- CONDOR OUTDOOR PRODUCTS FLEECE MULTIXWRAP, COYOTE BROWN (161109-498)
- Ergodyne Head Protection