Shop All Neck Gaiters & Warmers
Ergodyne
N-Ferno 6893Z Balaclava Face Mask With Bump Cap Insert, Black
Mfr # 16894
Zoro # G108445137
product price: $24.95
/ea
Sold in multiples of 2 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 16894
- Zoro # G108445137
- UPC # 720476168942
- Country of Origin Indonesia
- Category Neck Gaiters & Warmers
Description
Ergodyne the n-ferno 6893z zippered balaclava face mask is a soft fleece balaclava that fits our skullerz 8945 universal bump cap insert sold separately for warmth with head protection for those cold winter jobs.this winter liner is made from stretchable polyester fleece for a comfortable snug fit that traps heat for added warmth in extreme conditions. Reflective accents enhance visibility in low-light work conditions. The long length fully covers the neck for added warmth and wind protection.this warm, full face mask features a zipper that you can open to insert a bump cap, turning it into a protective, yet warm winter face mask. Bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. It helps protect against bumps, scrapes, bruises and other minor head injuries.the skullerz 8945 universal bump cap insert sold separately is a lightweight, impact-resistant shell that features a foam pad inside for additional impact protection and comfort against the head. This face protection mask works great on its own or as a warming layer under hard hats or ski helmets.cold weather work is no match for the warming power of this balaclava face mask. Great for airline workers, baggage handlers, aircraft manufacturing & maintenance, warehousing/distribution, heavy equipment & machinery assembly, mechanics, confined space work, hvac & electrical work, and installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 13D)
- ZORO SELECT 200 ft. x 1" Orange Flagging Tape (77-002)
- DON-JO Women's / Handicap ADA Blue Bathroom Sign (HS907005)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (561)
- ERGODYNE FR Neck Gaiter, Navy, Universal, HRC 2 (6962)
- ERGODYNE N-Ferno 6847 Balaclava Face Mask, Fire Resistant, Black, NFPA 70E & NFPA 2112 (16847)
- ERGODYNE N-Ferno 6802Z Trapper Hat, Zippered, Black, L/XL (16859)
- ERGODYNE Chill-Its Multi-Band, Face Cover, Neck Gaiter, American Flag (42121)
- ERGODYNE Fleece Neck Gaiter (6960)
- ERGODYNE Chill-Its Multi-Band, Face Cover, Neck Gaiter, Khaki Heather (42114)
- NORTHLIGHT SEASONAL Northlight Seasonal 31729872 Club Womens Contemporary Colorful Stylish Large Fashion Scarf Shawls (31729872)
- Ergodyne Head Protection