Shop All Cold Weather Caps, Hats & Liners
Ergodyne
N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One Size
Mfr # 16852******
Zoro # G908642934
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Fleece
- Size One size
- Style Over the head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 16852******
- Zoro # G908642934
- UPC # 720476168522
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One size |
Details
Color | Black |
Material | Cotton/Fleece |
Style | Over the head |
Description
Ergodyne N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One SizeType: 2-Layer Cold Series Winter Liner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035138-VS)
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RB)
- ERGODYNE Balaclava Face Mask (6844)
- ERGODYNE 6882 Shoulder Black 2-Layer FR Winter Liner (16882)
- ERGODYNE Ergodyne® N-Ferno® Wind-Proof Hinged Balaclava, Black, 16823 (16823)
- ERGODYNE 6823 Gray Wind-proof Hinged Balaclava Face Mask (16835)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- ERGODYNE Winter Headband, 2-Layer (6887)
- TOUGH DUCK Beanie Cap, Fluorescent Orange, Universal (SA2831)
- Ergodyne Cold Weather Caps, Hats & Liners