Ergodyne

N-Ferno 6847 Balaclava Face Mask, Fire Resistant, Black, NFPA 70E & NFPA 2112


product price: $84.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ergodyne the n-ferno 6847 fr balaclava face mask is dual compliant and meets two flame-resistant standards nfpa 70e and nfpa 2112. This winter face mask blocks all the elements: earth, wind, fire, and water.designed with polartec fr power grid fleece, which is a grid-construction knit that minimizes fabric mass and maximizes fabric performance for increased warmth and lighter weight. The interior is hydrophilic to absorb sweat and transfer it outside, while the exterior disperses moisture for more efficient evaporation. The grid design also creates open air channels for improved breathability.this double-standard fabric is tested and certified to meet both nfpa 70e and nfpa 2112 standards for flame-resistant clothing. Also has an arc rating of cat 2; 20 cal/cm2 atpv.this thermal balaclava works as a ski face mask or a staple on the job to keep you warm and dry so you can focus on the task at hand. Can be worn alone or under hard hats, ski helmets or other head protection. The moisture-wicking and breathable fabric makes it the perfect fr face mask for winter work where fr clothing is required.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.