Shop All Cold Weather Caps, Hats & Liners
Ergodyne
N-Ferno 6813 Winter Skull Cap Helmet Liner, Polyester; Spandex, One Size Fits Most, Black
Mfr # 16908
Zoro # G011668685
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester; Spandex
- Size One Size Fits Most
- Features Warming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 16908
- Zoro # G011668685
- UPC # 720476169086
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits Most |
Details
Item | Winter Liner |
Color | Black |
Material | Polyester; Spandex |
Features | Warming |
Description
The N-Ferno 6813 Winter Skull Cap Helmet Liner is lightweight and breathable for warm comfort in mild to cold conditions. Designed to fully cover the head and ears, this low-bulk thermal skull cap can be comfortably worn on its own or beneath helmets and hard hats. With a brushed thermal interior and durable pill-resistant exterior, this winter beanie is made for long-lasting wear. This winter helmet liner is ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 8, 1 Pair (GK011B/8)
- 3M Prefilter, Snap On/Off, HE, Magenta, 10 PK, NIOSH Approved (TR-3600)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Chrome (UVE58113-chrome)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- ERGODYNE Ergodyne® N-Ferno® Wind-Proof Hinged Balaclava, Black, 16823 (16823)
- ERGODYNE 6823 Gray Wind-proof Hinged Balaclava Face Mask (16835)
- ERGODYNE Balaclava Face Mask (6844)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- ERGODYNE Winter Headband, 2-Layer (6887)
- ERGODYNE N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One Size (16852******)
- 2W INTERNATIONAL Freezer Hood, Blue (FH-40)
- Ergodyne Cold Weather Caps, Hats & Liners