N-Ferno 6477 Insulated Cooler Bib Overall, X-Small, Navy
Mfr # 41261
Zoro # G511670409
Key Features
- Color Navy
- Material Polyester; Thinsulate
- Features Cold Storage
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 41261
- Zoro # G511670409
- UPC # 720476412618
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | X-Small |
Details
Item | Bib Overall |
Color | Navy |
Material | Polyester; Thinsulate |
Features | Cold Storage |
Description
N-Ferno 6477 Insulated Freezer Bib Overalls are built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, these insulated bibs stand up against the harshest conditions to provide warmth without restricting movement and dexterity. These work bibs have two oversized side pockets for easy access when wearing gloves. A snap closure with zippers on each leg make it easy to pull on and take off without removing work boots. A dual button closure on the bottom of the pants makes for an adjustable fit to accommodate varying heights and to ensure pants won't drag on the floor. Four-way stretch sides enhance comfort where you need it, and adjustable elastic straps make for a custom fit. Reflective piping and hi-vis yellow material keeps wearers safe and seen. A size label is visible on the front of the bibs for easy viewing when being hung up or stored. Ideal for those working in cold storage facilities, whether in a cooler or freezer room. Also designed for outdoor workers in any industry, from construction to mining and outdoor recreational activities such as hiking or snowmobiling.
- •Seamlessly integrates with the included Skullerz 8943F(x) Hinged Universal Bump Cap Insert.
- •Wide brim with storage snaps keeps out the sun and rain.
- •Laser-perforated side panels maximize airflow.
- •Lightweight polyester fabric is not stiff or bulky.
- •Reflective piping on brim helps keep workers safe and seen.
- •Adjustable rear sliding adjuster buckle for a custom fit.
- •Adjustable chin strap uses breakaway connectors for additional safety.
- •Brim width is 3.75".
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (56JT50)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XL)
- MOLDEX Filter Disk Piggyback Adapter, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (7920)
- MCR SAFETY Glove, Cut Resistant, 2XL, Hypermax, PR (96782XXL)
- ERGODYNE Ergodyne® N-Ferno® 6471 Thermal Overalls, Black, L, 41214 (41214)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, 5XL, White, PK25, 5XL, White (2012)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- TOUGH DUCK Insulated Coverall NY L (712111)
- BERNE Coverall, Deluxe, Insulated, Twill, 2XL, Reg (I414)
- TOUGH DUCK Bib Overalls, Navy, Size 45x32 In. (791026)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, S (4877GY RG S)
- Ergodyne Coveralls & Overalls