Shop All Coveralls & Overalls
Ergodyne
N-Ferno 6477 Insulated Cooler Bib Overall, X-Large, Navy
Mfr # 41265
Zoro # G211670440
product price: $133.29
/ea
Free Shipping & Returns
$133.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester; Thinsulate
- Features Cold Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 41265
- Zoro # G211670440
- UPC # 720476412656
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | X-Large |
Details
Item | Bib Overall |
Color | Navy |
Material | Polyester; Thinsulate |
Features | Cold Storage |
Description
N-Ferno 6477 Insulated Freezer Bib Overalls are built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, these insulated bibs stand up against the harshest conditions to provide warmth without restricting movement and dexterity. These work bibs have two oversized side pockets for easy access when wearing gloves. A snap closure with zippers on each leg make it easy to pull on and take off without removing work boots. A dual button closure on the bottom of the pants makes for an adjustable fit to accommodate varying heights and to ensure pants won't drag on the floor. Four-way stretch sides enhance comfort where you need it, and adjustable elastic straps make for a custom fit. Reflective piping and hi-vis yellow material keeps wearers safe and seen. A size label is visible on the front of the bibs for easy viewing when being hung up or stored. Ideal for those working in cold storage facilities, whether in a cooler or freezer room. Also designed for outdoor workers in any industry, from construction to mining and outdoor recreational activities such as hiking or snowmobiling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY ARS 2x8 Fall Arrest Anchor 11ga SST w/Fasteners. Single Retail Package. (2805)
- HONEYWELL UVEX Replacement Visor For Bionic Shield, Shade 5.0 Uncoated (UVXS8565)
- ZORO SELECT Vertical Panel Channelizer, HDPE (03-760-EG)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- ERGODYNE Ergodyne® N-Ferno® 6471 Thermal Overalls, Black, L, 41214 (41214)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 4XL, White, PK25, 4XL, White (2029)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- PORTWEST Iona Coverall, XXXL (F813)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Brn (102776-211-38x30)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- REFRIGIWEAR Softshell High Bib Black Xl (0495RBCHXLG)
- Ergodyne Workwear