Shop All Coveralls & Overalls
Ergodyne
N-Ferno 6477 Insulated Cooler Bib Overall, Medium, Navy
Mfr # 23525
Zoro # G111670410
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size X-Large
- Color Lime
- Material Polyester; Fleece
- Features Safety
- Standards ANSI/ISEA 107, Type R Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23525
- Zoro # G111670410
- UPC # 720476235255
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | X-Large |
Details
Item | Hi-Vis Jacket |
Color | Lime |
Material | Polyester; Fleece |
Features | Safety |
Standards | ANSI/ISEA 107, Type R Class 3 |
Description
The GloWear 8353 Hi-Vis Softshell features a 100% polyester shell with PU coating for water- and wind-resistant protection from the elements. A soft polar fleece lining adds warmth and comfort for cool environments and thumb loops trap heat and keep sleeves in place. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. Built for the worksite, the removable hood is large enough to be pulled up over hard hats and easily detaches when not needed. Adjustable hook and loop cuffs seal out cold and allow for comfortable wear with gloves. For a snug and custom fit that keeps cold air out, this softshell also features an elastic bungee waist and a long tail that won't ride up. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features two lower front pockets, one upper chest cell phone pocket, three zippered interior pockets, and two D-rings for convenient access and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11M)
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn (FSB1)
- EDWARDS SIGNALING EOL Resistor, PK7 (EOL47PK7)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- ERGODYNE Ergodyne® N-Ferno® 6471 Thermal Overalls, Black, L, 41214 (41214)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, S (4877GY RG S)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- PORTWEST Iona Cotton Coverall, XXL (C814)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- ANSELL Coverall, L, Red, Polyester (66-667)
- Ergodyne Workwear and Protective Clothing