N-Ferno 6476 Insulated Freezer Jacket, X-Large, Navy
Mfr # 41255
Zoro # G511668796
Key Features
- Color Navy
- Material Polyester; Thinsulate
- Features Cold Storage
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 41255
- Zoro # G511668796
- UPC # 720476412557
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | X-Large |
Details
Item | Jacket |
Color | Navy |
Material | Polyester; Thinsulate |
Features | Cold Storage |
Description
The N-Ferno 6476 Insulated Freezer Jacket is built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, this cooler jacket stands up against the harshest conditions to provide warmth without restricting movement and dexterity. This insulated work jacket features two lower exterior oversized pockets, pen/stylus holder, mic tab and two D-rings for convenient access and storage. A zippered closure with snap storm flap and ribbed knit cuffs help seal out cold air. Reflective piping and hi-vis yellow material keeps wearers safe and seen while on the job. A size label is visible on the arm sleeve for easy viewing when being hung up or stored.
- •Seamlessly integrates with the included patent-pending Skullerz 8943F(x) Hinged Universal Bump Cap Insert.
- •Laser-perforated side and back panels maximize airflow.
- •Lightweight polyester fabric is not stiff or bulky.
- •Reflective piping on brim helps keep workers safe and seen.
- •Adjustable buckle closure for a custom fit.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760)
- MASTER LOCK Lockout Padlock, KD, Red, 1-13/16"H (S33RED)
- LYLE Horse Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-7-24HA (W11-7-24HA)
- 3M PROTECTA PRO Dual-ring Tie-Off Adaptor (2190101)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon (6687)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- CARHARTT Blue Cotton Duck Coat size XL (C003-DNY XLG REG)
- LOGOBRANDERS Cotton Canvas Jacket, Road Rail Logo, XL (LB0094 XLNVY RR)
- Ergodyne Work Jackets & Coats