N-Ferno 6476 Insulated Freezer Jacket, Large, Navy
Mfr # 41254
Zoro # G411668797
Key Features
- Color Navy
- Material Polyester; Thinsulate
- Features Cold Storage
Product Information
- Brand Ergodyne
- MFR # 41254
- Zoro # G411668797
- UPC # 720476412540
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Large |
Details
Item | Jacket |
Color | Navy |
Material | Polyester; Thinsulate |
Features | Cold Storage |
Description
The N-Ferno 6476 Insulated Freezer Jacket is built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, this cooler jacket stands up against the harshest conditions to provide warmth without restricting movement and dexterity. This insulated work jacket features two lower exterior oversized pockets, pen/stylus holder, mic tab and two D-rings for convenient access and storage. A zippered closure with snap storm flap and ribbed knit cuffs help seal out cold air. Reflective piping and hi-vis yellow material keeps wearers safe and seen while on the job. A size label is visible on the arm sleeve for easy viewing when being hung up or stored.
- •Seamlessly integrates with the included patent-pending Skullerz 8943F(x) Hinged Universal Bump Cap Insert.
- •Laser-perforated side and back panels maximize airflow.
- •Lightweight polyester fabric is not stiff or bulky.
- •Reflective piping on brim helps keep workers safe and seen.
- •Adjustable buckle closure for a custom fit.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458AB (D458AB)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, A1, Full Finger, 3XL, PR (IEX-WHO2-07-XXXL)
- SHOWA ATLAS Snow Blower Glove Medium (460M-08.RT)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon (6687)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, L (10616-002-L)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size L (34020R-L)
- TINGLEY Black Icon Jacket size M (J72003)
- Ergodyne Work Jackets & Coats