N-Ferno 6476 Insulated Freezer Jacket, 4X-Large, Navy
Mfr # 41258
Zoro # G311668811
Key Features
- Color Navy
- Material Polyester; Thinsulate
- Features Cold Storage
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 41258
- Zoro # G311668811
- UPC # 720476412588
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4X-Large |
Details
Item | Jacket |
Color | Navy |
Material | Polyester; Thinsulate |
Features | Cold Storage |
Description
The N-Ferno 6476 Insulated Freezer Jacket is built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, this cooler jacket stands up against the harshest conditions to provide warmth without restricting movement and dexterity. This insulated work jacket features two lower exterior oversized pockets, pen/stylus holder, mic tab and two D-rings for convenient access and storage. A zippered closure with snap storm flap and ribbed knit cuffs help seal out cold air. Reflective piping and hi-vis yellow material keeps wearers safe and seen while on the job. A size label is visible on the arm sleeve for easy viewing when being hung up or stored.
- •Seamlessly integrates with the included Skullerz 8943F(x) Hinged Universal Bump Cap Insert.
- •Wide brim with storage snaps keeps out the sun and rain.
- •Laser-perforated side panels maximize airflow.
- •Lightweight polyester fabric is not stiff or bulky.
- •Reflective piping on brim helps keep workers safe and seen.
- •Adjustable rear sliding adjuster buckle for a custom fit.
- •Adjustable chin strap uses breakaway connectors for additional safety.
- •Brim width is 3.75".
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- DUPONT DuPont Tychem 2000 Coverall, Front Zipper, Serged Seams, Yellow, XL, 12/Qty (QC120SYLXL001200)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN750XL-10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011R/11)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon (6687)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size XL (34020R-XL)
- DIAMOND VISIONS Winter Hat Assorted One Size Fits All (05-1340)
- Ergodyne Workwear and Protective Clothing