N-Ferno 6475 Insulated Freezer Coverall, X-Small, Navy
Mfr # 41241
Zoro # G811668724
Key Features
- Color Navy
- Material Polyester; Thinsulate
- Features Cold Storage
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 41241
- Zoro # G811668724
- UPC # 720476412410
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | X-Small |
Details
Item | Coverall |
Color | Navy |
Material | Polyester; Thinsulate |
Features | Cold Storage |
Description
N-Ferno 6475 Insulated Freezer Coveralls are built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, these insulated coveralls stand up against the harshest conditions to provide warmth without restricting movement and dexterity. These insulated coveralls feature a zippered chest pocket, two lower exterior oversized pockets, pen/stylus holder, mic tab and two D-rings for convenient access and storage. A snap closure with zippers on each leg make it easy to pull on and take off without removing work boots. A dual button closure on the bottom of the pants makes for an adjustable fit to accommodate varying heights and to ensure pants won't drag on the floor. A zippered closure with snap storm flap and ribbed knit cuffs help to seal out cold air. Reflective piping and hi-vis yellow material keeps wearers safe and seen. A size label is visible on the arm sleeve for easy viewing when being hung up or stored. Ideal for those working in cold storage facilities, whether in a cooler or freezer room. Also designed for outdoor workers in any industry, from construction to mining and outdoor recreational activities such as snowmobiling or ice fishing. Large areas of yellow and reflective piping for enhanced low-light visibility. Sizing labels on exterior for easy viewing when hung up and stored.
- •Wind- and water-resistant PU coating for protection from the elements, lightweight polyester ripstop fabric for all-day comfort in cool environments.
- •Bright fluorescent with 2" reflective tape for low-light and nighttime visibility.
- •Microfleece fleece interior for warmth and comfort.
- •Fitted style is not boxy or bulky.
- •Hook and loop cuffs and elastic bungee waist for a custom fit that keeps cold out.
- •Black paneling hides dirt, dust and sweat for long-lasting wear.
- •One zippered cell phone chest pocket, one open chest pocket with pen slot and two zippered/slash side lower front pockets. One interior zippered fleece-lined pocket for added security.
- •Nametag label for personalization.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Chinstrap, with Chin Guard (69181)
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- SCRUB ZONE Scrub Pants, S, Gray, Unisex (85221)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- ERGODYNE Ergodyne® N-Ferno® 6471 Thermal Overalls, Black, L, 41214 (41214)
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-L (WC011)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- POLAR PLUS Men's Insulated Coverall with Hood, M, Navy, Nylon (22020-RMEDB)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Brn (102776-211-42x30)
- VF WORKWEAR Coverall, Chest 50In., Green (CT10SG RG 50)
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- Ergodyne Coveralls & Overalls