Shop All Mechanics Gloves
Ergodyne
Mechanics Gloves, XL, Black, Poly Mesh
Mfr # 17175
Zoro # G0063441
product price: $15.19
/pr
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Application General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage
- Palm Construction Durable
- Standards EN 388: 2121 X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17175
- Zoro # G0063441
- UPC # 720476171751
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage |
Palm Construction | Durable |
Standards | EN 388: 2121 X |
Cuff | Pull-On Tab for Easy On/Off |
Back Material | Poly Mesh |
Closure Type | hook-and-loop |
Glove Palm Material | Synthetic Leather |
Description
Color Black, Utility Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overshoes, Mens, L, Pull On, Black, Rubber, PR (1300)
- ELECTROMARK Qc Tag, 3 x 5-1/2 In, Bl/Wht, Hold, PK25 (Y602607)
- NMC Slow Moving Vehicle Sign, Aluminum (SMV4)
- SIGNMISSION Reserved Parking-Employee of the Month Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23149 (A-1218-23149)
- ERGODYNE Mechanics Gloves, L, Black, Poly Mesh (17174)
- ERGODYNE Mechanics Gloves, M, Black, Poly Mesh (17173)
- ERGODYNE Mechanics Gloves, XL, Gray, Hex-Stretch Knit (17045)
- ERGODYNE 900 XL Black Half-Finger Impact Gloves (17695)
- ERGODYNE Mechanics Gloves, L, Gray, Hex-Stretch Knit (17044)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 9 (Medium) (488C10)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MPG-05-XL)
- Ergodyne Gloves & Hand Protection