Shop All Mechanics Gloves
Ergodyne
Mechanics Gloves, M, Black, Poly Mesh
Mfr # 17173
Zoro # G0063347
product price: $14.49
/pr
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Application General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage
- Palm Construction Durable
- Standards EN 388: 2121 X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17173
- Zoro # G0063347
- UPC # 720476171737
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage |
Palm Construction | Durable |
Standards | EN 388: 2121 X |
Back Material | Poly Mesh |
Closure Type | hook-and-loop |
Cuff | Pull-On Tab for Easy On/Off |
Glove Palm Material | Synthetic Leather |
Description
Color Black, Utility Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 6, 16" H, Black, Plain, PR (8968000)
- MCR SAFETY Driver Gloves, CowGrain Lthr, Cream, 2XL, PR (3201XXL)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-256/L)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-ML)
- ERGODYNE Mechanics Gloves, XL, Black, Poly Mesh (17175)
- ERGODYNE Mechanics Gloves, L, Black, Poly Mesh (17174)
- ERGODYNE Mechanics Gloves, L, Gray, Hex-Stretch Knit (17044)
- ERGODYNE 900 XL Black Half-Finger Impact Gloves (17695)
- ERGODYNE Mechanics Gloves, XL, Gray, Hex-Stretch Knit (17045)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- HESTRA Mechanics Gloves, S, Black/Tan (75030-701-07)
- Ergodyne Gloves & Hand Protection