Shop All Safety Glasses
Ergodyne
Loki Fog-Off Safety Glasses/Goggles, Smoke Polycarbonate Lens
Mfr # EGO56033
Zoro # G001839217
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards ANSI Z87.1+; MIL-PRF-32432 Ballistic Fragmentation - Class 1
- Features Durable; Flexible; Scratch Resistant; Anti-fog; Non-slip; Perspiration Resistant; Convertible; Comfortable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # EGO56033
- Zoro # G001839217
- UPC # 720476560333
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.75 in |
Width | 2.75 in |
Details
Lens Color | Smoke |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | ANSI Z87.1+; MIL-PRF-32432 Ballistic Fragmentation - Class 1 |
Item | Loki Fog-Off Safety Glasses/Goggles |
Features | Durable; Flexible; Scratch Resistant; Anti-fog; Non-slip; Perspiration Resistant; Convertible; Comfortable |
Color | Black |
Weight | 0.11 lbs |
Anti-Fog | Yes |
Description
Skullerz Loki Safety Glasses are designed to be worn as regular sunglasses or as safety goggles by removing the temples and attaching the elastic strap and removable foam gasket for a dust-beating seal (both included). Tough, scratch-resistant lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep your eyes safe in the sun. Protective, work safety sunglasses are military tested and ANSI Compliant. Smoke Fog-off Lens is ideal for outdoors and bright light. Permanent, anti-fog treatment delivers fog-free viewing at all times and will not wash or wear off. Durable, nylon frames bend and flex without breaking. Nonslip, rubber nose piece and rubber temples keep the glasses secure and resist sweat. Frame width is 144mm.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700X)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, NOTICE Mechanical Room No Unauthorized Access Sign, Landscape (OS-NS-P-1824-L-15949)
- SPECTRUM Identification Tag, Purple, 4inHx2inW (37080)
- NMC Exit (Left Arrow), 18X12, .080 Hip Ref Alum (TM79K)
- ERGODYNE Skullerz OSMIN Anti-Scratch/Anti-Fog Safety Glasses, Matte Black PolyCarb Frame, Smoke PolyCarb Lens (55106)
- ERGODYNE Skullerz DAGR-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (52403)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Orange Nylon Frame, Purple Mirror Lens (55020)
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- ERGODYNE SKOLL Clear Lens Matte Black Safety Glasses (59000)
- ERGODYNE Skullerz Loki Safety Glasses / Goggles Black Clear Lens (GLS809-BK-CLL)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- Ergodyne Safety Glasses