Shop All Safety Glasses
Ergodyne
LOKI Anti-Fog In/Outdoor Lens Black Safety Glasses // Sunglasses
Mfr # 56083
Zoro # G902575962
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color I/O
- Color Black
- Length 5.75 in
- Anti-Fog Yes
- Weight 0.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 56083
- Zoro # G902575962
- UPC # 720477000000
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.75 in |
Width | 2.75 in |
Details
Lens Color | I/O |
Color | Black |
Anti-Fog | Yes |
Weight | 0.07 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Natural (CFG-900-XS)
- 3M Protective Coverall, White/Blue, Zipper (4535-XL)
- CORTECH Evidence Bag, Dual Sided, 12 x 9 In, PK100 (C-3-2051)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZTY)
- ERGODYNE Skullerz Thor Safety Glasses, Typhon/PZ-Smoke Lens (51331)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AFTY)
- ERGODYNE Ballistic Safety Glasses, Yellow Scratch-Resistant (ODIN-HI)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Orange Mirror PolyCarb Lens (55009)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (XB131AR)
- Ergodyne Eye Protection