Shop All Safety Glasses
Ergodyne
LOKI Anti-Fog Clear Lens Black Safety Glasses // Sunglasses
Mfr # 56003
Zoro # G602650754
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Length 5.75 in
- Weight 0.11 lbs
- Color Black
- Anti-Fog Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 56003
- Zoro # G602650754
- UPC # 720477000000
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.75 in |
Width | 2.75 in |
Details
Lens Color | Clear |
Weight | 0.11 lbs |
Color | Black |
Anti-Fog | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Matte Clear (TZEM65)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5770D)
- 5.11 Range Ready Bag, Tactical Bag, Sandstone (59049)
- ERGODYNE Retractable Lanyard, 4 ft., 5 lb. Weight Capacity, Black (3010)
- ERGODYNE SKOLL In/Outdoor Lens Matte Black Safety Glasses (59080)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- ERGODYNE Safety Glasses, Clear Polycarbonate (52000)
- ERGODYNE Safety Glasses, UV Protection, 142mm W, CL Lens/BK Frame (EGO50000)
- ERGODYNE SKOLL Clear Lens Matte Black Safety Glasses (59000)
- ERGODYNE SKOLL Anti-Fog Clear Lens Matte Black Safety Glasses (59003)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- Ergodyne Eye Protection