Shop All High Visibility Jackets & Coats
Ergodyne
Lime Type R Class 3 Blk Front Hooded Zip
Mfr # 8372
Zoro # G7860047
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Oxford Polyester Liner; Polar Fleece
- Size 4XL
- Standards ANSI/ISEA 107-2015 Type R, Class 3 compliant
- Color Lime; Yellow, Black
- Features Reflective Strap, Elastic Cuff, Drawstring Hood, High Visibility, Pocket, Front Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8372
- Zoro # G7860047
- UPC # 720476218487
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 18.11 in |
Details
Item | Lime Type R Class 3 Blk Front Hooded Zip |
Material | Oxford Polyester Liner; Polar Fleece |
Standards | ANSI/ISEA 107-2015 Type R, Class 3 compliant |
Color | Lime; Yellow, Black |
Features | Reflective Strap, Elastic Cuff, Drawstring Hood, High Visibility, Pocket, Front Zipper Closure |
Closure Type | Zipper |
Industry Type | Ice Fishing, Construction, Snowmobiling, Outdoor, Biking, Traffic |
Fabric Weight | 1.62 lbs |
Resists | Dirt, Grime |
Description
Lime Type R Class 3 Blk Front Hooded Zip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR (PIPP-UY(VL))
- MCR SAFETY Knit Gloves, M, Orange, PVC Material, PK12 (9675MM)
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-9, 1-Pair - Pkg Qty 12 (205572)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Nylon, PU, Universal, PR (6991-01Q)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE GloWear 8351 Class 3 Hi-Vis Windbreaker Water-Resistant Jacket, 4X-Large, Lime (23428)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, 4XL/ (8217BA)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 5XL (24329)
- ERGODYNE 8381 2XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25586)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 3XL (24317)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- Ergodyne High Visibility Clothing