Shop All High Visibility Jackets & Coats
Ergodyne
Lime Type R Class 3 Blk Front Hooded Zip
Mfr # 8372
Zoro # G7860038
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oxford Polyester Liner; Polar Fleece
- Size 2XL
- Standards ANSI/ISEA 107-2015 Type R, Class 3 compliant
- Color Lime; Black, Yellow
- Features Drawstring Hood, Pocket, Reflective Strap, High Visibility, Elastic Cuff, Front Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8372
- Zoro # G7860038
- UPC # 720476218463
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 18.11 in |
Details
Item | Lime Type R Class 3 Blk Front Hooded Zip |
Material | Oxford Polyester Liner; Polar Fleece |
Standards | ANSI/ISEA 107-2015 Type R, Class 3 compliant |
Color | Lime; Black, Yellow |
Features | Drawstring Hood, Pocket, Reflective Strap, High Visibility, Elastic Cuff, Front Zipper Closure |
Closure Type | Zipper |
Industry Type | Ice Fishing, Snowmobiling, Construction, Traffic, Biking, Outdoor |
Fabric Weight | 1.55 lbs |
Resists | Grime, Dirt |
Description
Lime Type R Class 3 Blk Front Hooded Zip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 10 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1221)
- ZORO SELECT Rain Jacket, Unisex, Green, 2XL (C16720G X2)
- ANSELL Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 14)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- ERGODYNE GloWear 8351 Class 3 Hi-Vis Windbreaker Water-Resistant Jacket, 4X-Large, Lime (23428)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size XL (8275)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, XL (24315)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE 8381 XL Lime Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25595)
- KISHIGO Bomber Jacket, Hi-Vis, Orange, 2XL (JS120-2X)
- Ergodyne Workwear and Protective Clothing