Shop All High Visibility Jackets & Coats
Ergodyne
Lime Type R Class 3 Blk Front Hooded Swe
Mfr # 8373
Zoro # G7860153
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Lime
- Fabric Weight 1.55 lbs
- Length 18.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8373
- Zoro # G7860153
- UPC # 720476218869
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 18.11 in |
Details
Item | Lime Type R Class 3 Blk Front Hooded Swe |
Color | Lime |
Fabric Weight | 1.55 lbs |
Description
Lime Type R Class 3 Blk Front Hooded Swe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Double Belt Barrier Yellow Post 13ft. Black/Red Belt (MS630D-YW-BRD-130)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum, Red (R1-1-24HA)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Large, 12PK (9669L)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- ERGODYNE GloWear 8210HL-S Mesh Hi-Vis Safety Vest, Class 2, Economy, Single Size, 3XL, Lime (24527)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, 4XL/ (8217BA)
- ERGODYNE GloWear 8215BA-S Breakaway Mesh Hi-Vis Safety Vest, Class 2, Economy, 2XL, Lime (24546)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 2XL (24316)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- PORTWEST Hi-Vis Executive Jacket 5in1, 7XL (US768)
- Ergodyne High Visibility Jackets & Coats