Shop All High Visibility Jackets & Coats
Ergodyne
Lime Type R Class 3 Blk Front Hooded Swe
Mfr # 8373
Zoro # G7860126
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Lime
- Fabric Weight 1.45 lbs
- Length 18.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8373
- Zoro # G7860126
- UPC # 720476218852
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 18.11 in |
Details
Item | Lime Type R Class 3 Blk Front Hooded Swe |
Color | Lime |
Fabric Weight | 1.45 lbs |
Description
Lime Type R Class 3 Blk Front Hooded Swe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (28-360)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479D60 (479D60)
- EAGLE MFG Paints and Inks Cabinet, 96 Gal., Yellow (YPI62X)
- TOP DOG Protective Sleeve, 21", 6 mil, Blue, PR (84023)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, S/M (8217BA)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size XL (8275)
- ERGODYNE GloWear 8215BA-S Breakaway Mesh Hi-Vis Safety Vest, Class 2, Economy, 4XL, Orange (24558)
- ERGODYNE High Visibility SoftShell Water Resistant Jacket, Type R Class 3, Lime, 2XL (23526)
- ERGODYNE GloWear 8210HL-S Mesh Hi-Vis Safety Vest, Class 2, Economy, Single Size, 3XL, Lime (24527)
- ERGODYNE 8366 Glowear Type R Class 3 Lightweight Hi-Vis Rain Jacket, Lime, XL (24335)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXXXL)
- Ergodyne High Visibility Jackets & Coats