Shop All High Visibility Jackets & Coats
Ergodyne
Lime Type R Class 3 Blk Front Hooded Swe
Mfr # 8373
Zoro # G7860117
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Lime
- Fabric Weight 1.35 lbs
- Length 18.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8373
- Zoro # G7860117
- UPC # 720476218838
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 18.11 in |
Details
Item | Lime Type R Class 3 Blk Front Hooded Swe |
Color | Lime |
Fabric Weight | 1.35 lbs |
Description
Lime Type R Class 3 Blk Front Hooded Swe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Drainage Holes Antifatigue Mat 3 Ft W x 5 Ft L, 1/2 In (562S0035RD)
- SIGNMISSION OSHA Danger Sign, No Smoking No Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-1491)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070RS-L)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- ERGODYNE 8381 XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25585)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 3XL (24317)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, S/M (8217BA)
- ERGODYNE 8366 Glowear Type R Class 3 Lightweight Hi-Vis Rain Jacket, Lime, XL (24335)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size XL (8275)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- GSS SAFETY Class 3 Rain Jacket with 2 Patch Pockets (6001-2XL/3XL)
- Ergodyne High Visibility Clothing