Shop All High Visibility Jackets & Coats
Ergodyne
Lime Type R Class 3 Blk Front Hooded Swe
Mfr # 8373
Zoro # G7860099
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Lime
- Length 18.11 in
- Fabric Weight 1.41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 8373
- Zoro # G7860099
- UPC # 720476218845
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 18.11 in |
Details
Item | Lime Type R Class 3 Blk Front Hooded Swe |
Color | Lime |
Fabric Weight | 1.41 lbs |
Description
Lime Type R Class 3 Blk Front Hooded Swe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP122VP (MCSP122VP)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- ERB SAFETY Rain Pants, Hi-Viz, Lime/Black, M (63514)
- ERGODYNE 8381 L Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25584)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 2XL (24316)
- ERGODYNE 8381 XL Lime Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25595)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 5XL (24329)
- ERGODYNE 8381 2XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25586)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, Large (LUX-TJR-YL)
- Ergodyne Workwear and Protective Clothing