Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type R Class 2 Super Econo Mesh Ves
Mfr # 8205Z
Zoro # G7858446
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L/XL
- Material Polyester Mesh, Mesh Fabric
- Closure Type Zipper
- Standards ANSI/ISEA 107, Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8205Z
- Zoro # G7858446
- UPC # 720476209959
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Super Econo Mesh Ves |
Color | Lime |
Material | Polyester Mesh, Mesh Fabric |
Closure Type | Zipper |
Standards | ANSI/ISEA 107, Type R Class 2 |
Fabric Weight | 0.7 lbs |
Features | High Visibility, Machine Washable, Reflective, Breathable, Lightweight |
Industry Type | Construction, Utility, Warehouse, Baggage Handling, Emergency |
Description
Lime Type R Class 2 Super Econo Mesh Ves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X3L (12) (99-1-9780-12)
- MICROCHEM Coverall, L, Org, Polyolefin (68-4000CFR)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271796)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Main Entrance Sign, Landscape (OS-NS-A-1014-L-17618)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, 3X (8140BA)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, 2XL (8230Z)
- ERGODYNE Lime Type P Class 2 Public Safety Vest, (8245PSV)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 2XL (61766)
- Ergodyne Workwear and Protective Clothing