Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type R Class 2 Standard Mesh Vest,
Mfr # 8220HL
Zoro # G7858769
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Polyester Mesh, Mesh Fabric
- Closure Type Hook & Loop
- Length 10.25 in
- Fabric Weight 0.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8220HL
- Zoro # G7858769
- UPC # 720476211433
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Standard Mesh Vest, |
Color | Lime |
Material | Polyester Mesh, Mesh Fabric |
Closure Type | Hook & Loop |
Fabric Weight | 0.6 lbs |
Features | Pocket, Mic Tab, Reflective |
Description
Lime Type R Class 2 Standard Mesh Vest,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, Medium, 12 Pairs (34-8743/M)
- REMINGTON Nose Ear & Eyebrow Trimr (NE3871)
- GUARDIAN EQUIPMENT Premium X-Arm (10787)
- ERGODYNE Orange Type P Class 2 Public Safety Vest (8245PSV)
- ERGODYNE GloWear 8020HL Safety Vest, Polyester Mesh, Hook Closure, Lime, 1 Size (20040)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, S/M (8230Z)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, 3XL (8140BA)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, XL/2 (8140BA)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, M (53YL17)
- Ergodyne Workwear and Protective Clothing