Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type R Class 2 Standard Mesh Vest,
Mfr # 8220HL
Zoro # G7858735
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L
- Material Mesh Fabric, Polyester Mesh
- Closure Type Hook & Loop
- Fabric Weight 0.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 8220HL
- Zoro # G7858735
- UPC # 720476211457
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Standard Mesh Vest, |
Color | Lime |
Material | Mesh Fabric, Polyester Mesh |
Closure Type | Hook & Loop |
Fabric Weight | 0.7 lbs |
Features | Reflective, Pocket, Mic Tab |
Description
Lime Type R Class 2 Standard Mesh Vest,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, L, Natural, PR (20GY82)
- RIVER CITY 200C Yellow Classic Rain Coat, X-Large (200CXL)
- ZORO SELECT Tag, Brass, Yellow, 1" H x 1-7/8" W, PK100 (41742)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, 3XL (8140BA)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, L (8210HL)
- ERGODYNE Orange Type R Class 2 Economy Mesh Vest, (8210Z)
- ERGODYNE Non-Certified Economy Vest, Lime (8010HL)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, XL/2 (8140BA)
- ERGODYNE GloWear 8210HL Class 2 Economy Vest, Polyester Mesh, Hook Closure, Large to X-Large, Lime (21025)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, XXXL, 5-pk (TR88054-5PK)
- Ergodyne High Visibility Clothing