Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type R Class 2 Economy Two-Tone Ves
Mfr # 8229Z
Zoro # G7859033
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L/XL
- Material Polyester Mesh
- Length 10.25 in
- Fabric Weight 0.65 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8229Z
- Zoro # G7859033
- UPC # 720476212959
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Economy Two-Tone Ves |
Color | Lime |
Material | Polyester Mesh |
Fabric Weight | 0.65 lbs |
Features | Pocket, Machine Washable, Reflective, Lightweight, Zipper Closure |
Description
Lime Type R Class 2 Economy Two-Tone Ves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Knit Glove, Large, White, Cotton/Poly, PR (11RK/L-H5)
- WOOSTER PRODUCTS Stair Tread Cover, 60in W, Extruded Alum (333NG5)
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- ERGODYNE Orange Non-Certified Standard Vest (8020HL)
- ERGODYNE Economy Surveyors Vest, Lime, L/XL (8249Z)
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- ERGODYNE GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL (20979)
- CONDOR Safety Vest, Yellow/Green, L/XL, Polyester (491T09)
- Ergodyne High Visibility Clothing