Shop All Surveyor Vests
Ergodyne
Lime Type R Class 2 Economy Surveyors Ve
Mfr # 8249Z
Zoro # G7859268
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester, Polyester Mesh
- Closure Type Zipper
- Fabric Weight 0.6 lbs
- Industry Type Construction, Baggage Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8249Z
- Zoro # G7859268
- UPC # 720476240211
- Country of Origin Indonesia
- Category Surveyor Vests
Dimensions
Size | XS |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Economy Surveyors Ve |
Color | Lime |
Material | Polyester, Polyester Mesh |
Closure Type | Zipper |
Fabric Weight | 0.6 lbs |
Industry Type | Construction, Baggage Handling |
Features | Breathable, Pocket, Mic Tab, Lightweight, Reflective, Chest Pocket, High Visibility |
Description
Lime Type R Class 2 Economy Surveyors Ve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Stop Sign, 30" W, 30" H, English, Red (373-01602)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9205-01)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6140/XL)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, S/M (8250Z)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, L/XL (8250Z)
- ERGODYNE Orange Type R Class 2 Economy Surveyors (8249Z)
- ERGODYNE Orange Type R Class 2 Economy Surveyors (8249Z)
- ERGODYNE GloWear Class 2 Heavy-Duty Surveyors Vest, L/XL, Orange, (21455)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GM)
- Ergodyne High Visibility Clothing