Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type R Class 2 Economy Mesh Vest, 4
Mfr # 8210HL
Zoro # G7858534
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L
- Material Polyester Mesh, Mesh Fabric
- Closure Type Hook & Loop
- Fabric Weight 0.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8210HL
- Zoro # G7858534
- UPC # 720476210290
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Economy Mesh Vest,4 |
Color | Lime |
Material | Polyester Mesh, Mesh Fabric |
Closure Type | Hook & Loop |
Fabric Weight | 0.9 lbs |
Features | Reflective, Lightweight, High Visibility, Pocket, Mic Tab, Breathable |
Industry Type | Baggage Handling, Emergency, Utility, Construction, Warehouse |
Standards | ANSI/ISEA 107, Type R Class 2 |
Description
Lime Type R Class 2 Economy Mesh Vest,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Black and Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BY-50-BX)
- KLEIN TOOLS General Purpose Gloves, Large (60596)
- MCR SAFETY Reading Glasses, +2.5, Clear, Polycarbonate, Series: Better (8DRJ9)
- GUARDIAN EQUIPMENT Vertical Lifeline w/Shock Pak, 25 ft. (1310)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 4 (8210Z)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, M/ (8140BA)
- ERGODYNE Orange Type R Class 2 Economy Mesh Vest, (8210Z)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- Ergodyne High Visibility Clothing