Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type R Class 2 Econo Breakaway Mesh
Mfr # 8215BA
Zoro # G7858884
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size XS
- Material Polyester Mesh
- Closure Type Hook & Loop
- Features Pocket, Machine Washable, High Visibility, Breathable, Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 8215BA
- Zoro # G7858884
- UPC # 720476210719
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XS |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Econo Breakaway Mesh |
Color | Lime |
Material | Polyester Mesh |
Closure Type | Hook & Loop |
Features | Pocket, Machine Washable, High Visibility, Breathable, Lightweight |
Fabric Weight | 0.6 lbs |
Industry Type | Baggage Handling, Construction, Emergency, Warehouse |
Standards | ANSI/ISEA 107; Type R Class 2 Compliant |
Description
Lime Type R Class 2 Econo Breakaway Mesh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARAGEBOSS 1 gal Red Plastic Gas Can Gasoline (GB310)
- NMC Caution Fall Protection Required Sign, 10 in Height, 14 in Width, Aluminum (C680AB)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL (10 1/2), 100 PK, Blue (USE-880-XXL)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0266-X)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, XL/2 (8140BA)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, L/XL (8215BA)
- ERGODYNE Orange Non-Certified Standard Vest (8020HL)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1505-MD)
- Ergodyne Traffic Safety Vests and Apparel