Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type P Class 2 Public Safety Vest,
Mfr # 8245PSV
Zoro # G7860083
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Hook & Loop
- Size 4XL/5XL
- Fabric Weight 0.9 lbs
- Length 10.25 in
- Features Pocket, Two-tone, Mic Tab, Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8245PSV
- Zoro # G7860083
- UPC # 720476233992
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Length | 10.25 in |
Details
Closure Type | Hook & Loop |
Fabric Weight | 0.9 lbs |
Features | Pocket, Two-tone, Mic Tab, Reflective |
Color | Lime |
Item | Lime Type P Class 2 Public Safety Vest, |
Material | Mesh Back; Poly |
Description
Lime Type P Class 2 Public Safety Vest,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, 4 mil, Powder-Free, Latex-Free, Blue, S, 10 boxes of 100 (SYNMAXSC)
- NMC Glo Brite Graphic Markings, GL14R (GL14R)
- NMC Gasoline Sign, M51P (M51P)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB125SBU3X002500)
- ERGODYNE Orange Type P Class 2 Public Safety Vest (8245PSV)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- ERGODYNE GloWear 8020HL Safety Vest, Polyester Mesh, Hook Closure, Lime, 1 Size (20040)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- ERGODYNE Two-Tone Surveyors Vest, Orange, 2XL/3XL (8248Z)
- ERGODYNE Lime Type R Class 2 Econo Breakaway Mesh (8215BA)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 3X (63260)
- Ergodyne Traffic Safety Vests and Apparel