Shop All High Visibility Jackets & Coats
Ergodyne
Lime Two-Tone Hi-Vis Class 3 Surveyor Ve
Mfr # 8346Z
Zoro # G7859469
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Mesh
- Size 4XL/5XL
- Color Lime
- Features Hook & Loop Closure, Mic Tab, Two-tone, Badge Holder, Reflective Strip, Breathable, Pen Slot, High Visibility, Interior Pocket, Durable, Cell Phone Pocket, Chest Pocket
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8346Z
- Zoro # G7859469
- UPC # 720476241690
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL/5XL |
Length | 10.3 in |
Details
Item | Lime Two-Tone Hi-Vis Class 3 Surveyor Ve |
Material | Polyester Mesh |
Color | Lime |
Features | Hook & Loop Closure, Mic Tab, Two-tone, Badge Holder, Reflective Strip, Breathable, Pen Slot, High Visibility, Interior Pocket, Durable, Cell Phone Pocket, Chest Pocket |
Closure Type | Zipper |
Fabric Weight | 0.9 lbs |
Garment Type | Safety Vest |
Description
Lime Two-Tone Hi-Vis Class 3 Surveyor Ve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- U.S. SAFETY GLASSES & FACESHIELD WINDOWS Eye Protection, Clear Antifog Coating (PN110AF)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Small (11471)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, L/XL (8217BA)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, S (24322)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XXL (US363)
- Ergodyne High Visibility Jackets & Coats