Shop All Cooling Vests and Jackets
Ergodyne
Lime Premium Dry Evaporative Cooling Ves
Mfr # 6685
Zoro # G7861395
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nylon
- Size 4XL
- Cooling Method Evaporative
- Features Anti-Microbial Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6685
- Zoro # G7861395
- UPC # 720476126782
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Dimensions
Size | 4XL |
Length | 25 in |
Minimum Chest Size | 53 in |
Maximum Chest Size | 56 in |
Details
Item | Cooling Vest |
Color | Green |
Material | Nylon |
Cooling Method | Evaporative |
Features | Anti-Microbial Treatment |
Back Stripe Pattern | None |
Closure Type | Zipper |
Includes Battery | No |
Includes Cooling Inserts | No |
Maximum Cooling Time | Up to 3 days |
Number of Cooling Inserts Included | 0 |
High-Visibility | No |
Garment Color | Lime |
Evaporative Activation Method | Reservoir |
Cleaning and Care Instructions | Machine Wash |
Max. Cooling Time | 24 hours |
Garment Type | Vest |
Secondary Hazard | None |
Description
Cooling Vest, Cooling Method Evaporative - Reservoir, Color Green, Garment Type Vest, Features Anti-Microbial Treatment, Material Nylon, Closure Type Zipper, Size 4XL, Maximum Cooling Time Up to 3 days, Length 25 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 56 in, Minimum Chest Size 53 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 130)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1511-200)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X5DPBK)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, 2XL (EGO12536)
- ERGODYNE Gray Evaporative Cooling Vest, 2XL (6665)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- ERGODYNE Gray Evaporative Cooling Vest, L (6665)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, XL (EGO12535)
- ALLEGRO INDUSTRIES Flame Retardent Cooling Vest Wt 6 Lbs (8450)
- Ergodyne Workwear and Protective Clothing