Shop All High Visibility Jackets & Coats
Ergodyne
Lime Breakaway Hi-Vis Class 2 Vest, S/M
Mfr # 8217BA
Zoro # G7858306
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Lime
- Closure Type Hook & Loop
- Material Polyester Mesh
- Features Durable, Pen Slot, Breathable, Machine Washable, Mic Tab, High Visibility, Reflective Strip, Snag Resistant, Rugged, Interior Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8217BA
- Zoro # G7858306
- UPC # 720476215233
- Country of Origin Indonesia
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 10.3 in |
Details
Item | Lime Breakaway Hi-Vis Class 2 Vest,S/M |
Color | Lime |
Closure Type | Hook & Loop |
Material | Polyester Mesh |
Features | Durable, Pen Slot, Breathable, Machine Washable, Mic Tab, High Visibility, Reflective Strip, Snag Resistant, Rugged, Interior Pocket |
Fabric Weight | 0.6 lbs |
Garment Type | Safety Vest |
Description
Lime Breakaway Hi-Vis Class 2 Vest,S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ1)
- PIP Class 2, 5 Point Breakaway Vest (302-5PMVLY-L)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSL (MHZW15PSL)
- ZORO SELECT Pin Lug, FNSTxMNPT, 2-1/2 Inx1-1/2 In (3LZ42)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- ERGODYNE Lime Treated Polyester Hi-Vis Class 2 Ve (8256Z)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 2XL (24326)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size 4XL (8275)
- ERGODYNE 8381 2XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25586)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 5XL (J24122)
- Ergodyne High Visibility Jackets & Coats