Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight HV Rain Suit, Lime, Size L

  • Mfr # 8376K

  • Zoro # G803078500


product price: $64.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8376K
Zoro #
G803078500
UPC #
720476254348
Country of Origin
China

Description

The GloWear 8376K Lightweight Hi-Vis Rain Suit Kit includes the 8366 Rain Jacket and 8916 Rain Pants for protection in wet conditions while maintaining high visibility compliance. The fully waterproof jacket and pants are constructed of rugged 150D polyester oxford with a PU coating and fully taped seams to keep workers dry. Compliant to ANSI/ISEA 107 Type R, Class 3 with reflective tape for enhanced low-light visibility.
This lightweight reflective rain suit easily fits over workwear without sacrificing mobility, with an elastic waistband for comfort and snap cuffs on the pants for easy on/off over boots. Fully taped seams are bonded to keep water from sneaking in, while a vented cape-back on the jacket allows heat and moisture to escape for added breathability. An attached drawstring hood can be stowed away when not needed.
The ANSI/ISEA 107-compliant high visibility polyester fabric and 2” reflective tape keeps workers highly visible at night or in low light conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.