Shop All Incident and Triage Supplies
Ergodyne
Lateral Transfer Surface Blanket
Mfr # LTS0301
Zoro # G3390256
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 in
- Length 72 in
- Color Blue
- Material Wax Treated 140D Nylon
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # LTS0301
- Zoro # G3390256
- UPC # 720476003014
- Country of Origin Indonesia
- Category Incident and Triage Supplies
Dimensions
Width | 32 in |
Length | 72 in |
Height | 11" |
Details
Item | Lateral Transfer Sheet |
Color | Blue |
Material | Wax Treated 140D Nylon |
Industry Type | Healthcare |
Description
Lateral Transfer Sheet, Length 72 in, Width 32 in, Material Wax Treated 140D Nylon, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 8 Mil Blue Vinyl Apron Sewn Edge 35, PK12 (O73S4)
- DISASTER MANAGEMENT SYSTEMS Pediatric Patient Victim Cards, PK32 (DMS-05873)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 2X-Large, Lime, Class 2 (A520C-2 2XL)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- LIFESECURE Daily Infection Protection Kit (42300)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Red (229R)
- EMERGENCY ZONE Polyester Tow Rope (606)
- DISASTER MANAGEMENT SYSTEMS Replacement Triage Tape Pack (DMS 05793)
- PROPAC ZOMBIE APOCALYPSE KIT (K2043-ZOMBIE)
- FSI Triage/Decon 5 Tape System (F-EM-20)
- EMERGENCY ZONE First Aid Kit, 118 Pc (904B)
- Ergodyne Emergency Preparedness & Safety Training