Shop All Tool Lanyards & Tethering
Ergodyne
Lanyard Kit, SS, Carabiner/Snap Hardware
Mfr # 3182
Zoro # G5478028
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 38 in to 60 in
- Max. Working Load 10 lb
- Color Green/White/Orange
- Line Material 1680D Polyester Webbing
- Includes 45 Degrees Beveled Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3182
- Zoro # G5478028
- UPC # 720476196525
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 38 in to 60 in |
Size | Universal |
Details
Item | Tool Tethering Kit |
Max. Working Load | 10 lb |
Color | Green/White/Orange |
Line Material | 1680D Polyester Webbing |
Includes | 45 Degrees Beveled Edge |
Hardware | Mounting |
Hardware Material | Aluminum Alloy, Polyester Webbing |
Attachment Point Style | Corded Strap |
Series | Squids |
No. of Attachment Points Included | 3 |
Tethering Component | Kit |
Tether Style | Elastic |
Weight Capacity | 10 lb |
Brand and Series | Ergodyne Squids |
Additional Kit Contents | Tape Wrap |
No. of Tethers Included | 1 |
Kit Contents | Attachment Point, Tape Wrap, Tether |
Number of Tethers Included | 1 |
Number of Belts Included | 0 |
Number of Attachment Points Included | 3 |
Number of Wristbands Included | 0 |
Description
The Ergodyne 3182 Lanyard Kit is a lightweight, versatile tool tethering kit that comes with everything you need to complete your job. It has 38 in to 60 in. of 1680D polyester webbing material. The lanyard kit contains an attachment point, tether and tape wrap for fastening your tools. The aluminum alloy hardware provides maximum strength while the polyester webbing offers durability and flexibility. The corded strap can be attached to most tools via its carabiner/snap hardware. This lanyard kit has a working load limit of 10 lb., so it is suitable for heavy tools as well as personal protection equipment. With this Ergodyne 3182 Lanyard Kit, you will feel safe knowing that your expensive tools are securely tethered to you at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wrench Rack, 9 Slot, 4-9/10 In. W, Green (1071)
- CAPRI TOOLS 1/4 in x 5/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-14516)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 5/8 x 4 in. (38440)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 1/4-E (54058)
- ERGODYNE Lanyard Kit, 51"L, 2 lb. Max. Working Load (3190)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- ERGODYNE Tape Measure Trap, Polyester, 2 lb. (3770)
- ERGODYNE Retractable Tool Lanyard, 1 lb (3000)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- ERGODYNE Tool Lanyard, Black, 7-1/2 In. L, 2 lb. (3115)
- SQUIDS BY ERGODYNE Black Barcode Scanner Adaptor Strap, PK10 (3136)
- Ergodyne Tool Lanyards & Tethering