Shop All Tool Lanyards & Tethering
Ergodyne
Lanyard Kit, 7" L, 2 lb. Max. Working Load
Mfr # 3192
Zoro # G5478037
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Max. Working Load 2 lb
- Color Black/White
- Line Material Nylon
- Includes (3) Detachable Tool Tail Loops, Self-Adhering Trap Tape, Pull-On Wrist Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3192
- Zoro # G5478037
- UPC # 720476196624
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 7 in |
Size | Universal |
Details
Item | Tool Tethering Kit |
Max. Working Load | 2 lb |
Color | Black/White |
Line Material | Nylon |
Includes | (3) Detachable Tool Tail Loops, Self-Adhering Trap Tape, Pull-On Wrist Lanyard |
Hardware Material | Plastic |
Hardware | Buckle |
Additional Kit Contents | Tape Wrap |
No. of Tethers Included | 4 |
Attachment Point Style | Corded Strap |
Tethering Component | Kit |
Tether Style | Elastic |
Weight Capacity | 3 lb |
Brand and Series | Ergodyne Squids |
Series | Squids |
No. of Attachment Points Included | 3 |
Kit Contents | Anchor Point, Attachment Point, Tether |
Number of Wristbands Included | 1 |
Number of Attachment Points Included | 3 |
Number of Belts Included | 0 |
Number of Tethers Included | 1 |
Description
Tool Tethering Kit, Weight Capacity 3 lb, Size Universal, Attachment Point Style Corded Strap, Number of Belts Included 0, Tether Style Elastic, Tethering Component Kit, Number of Attachment Points Included 3, Number of Tethers Included 1, Additional Kit Contents Tape Wrap, Wristband Style Hook-and-Loop, Number of Wristbands Included 1, Belt Padding Not Applicable, Series Squids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA VDE Ratchet W Switch Lever and 3/8" Driv (05004966001)
- EKLIND Hex Key Set 13Pc Lng Arm (10213)
- ZORO SELECT Carpet Edging Bar, Aluminum, Gold, 72 In L (1VZT8)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-14-06)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- ERGODYNE 3002 Standard Gray Retractable Tool Lanyard - Belt Clip + Carabiner (19302)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in.L, Black (3158)
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- ERGODYNE Squids 3796 Drill & Impact Driver Tool Trap, Stainless (19796)
- ERGODYNE Squids 3785 Split Ring Tool Attachment, 2 lb Max Working Capacity. 1 dia, Silver, 10PK (19785)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- Ergodyne Tool Lanyards & Tethering