Shop All Tool Lanyards & Tethering
Ergodyne
Lanyard Kit, 51" L, Carabiner Hardware
Mfr # 3180
Zoro # G5478019
original price:
$92.49
20% off
new price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51 in
- Max. Working Load 2 lb
- Color Yellow/Orange/White
- Line Material Coated Steel Cable
- Includes 45 Degrees Beveled Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3180
- Zoro # G5478019
- UPC # 720476196501
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 51 in |
Size | Universal |
Details
Item | Tool Tethering Kit |
Max. Working Load | 2 lb |
Color | Yellow/Orange/White |
Line Material | Coated Steel Cable |
Includes | 45 Degrees Beveled Edge |
Hardware Material | Stainless Steel |
Hardware | Manual Locking Carabiner |
Series | Squids |
Attachment Point Style | D-Ring |
Tether Style | Coiled |
Brand and Series | Ergodyne Squids |
Additional Kit Contents | Tape Wrap |
Weight Capacity | 2 lb |
Tethering Component | Kit |
No. of Tethers Included | 1 |
No. of Attachment Points Included | 6 |
Kit Contents | Attachment Point, Tape Wrap, Tether |
Number of Wristbands Included | 0 |
Number of Belts Included | 0 |
Number of Tethers Included | 1 |
Number of Attachment Points Included | 6 |
Description
If you are looking for a tool tethering kit that is lightweight and easy to use, then the Ergodyne 3180 Lanyard Kit is just what you need. This kit comes with everything you need to keep your tools secure and in place while working at height. The 51" long lanyard line is made of steel cable coated in yellow, orange or white color. It features a manual locking carabiner for safety and ease of use. You can attach it to your belt loop or tool bag handle so that it's always within reach when needed. Make sure your tools stay put with the Ergodyne 3180 Lanyard Kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/8" x 3" (HMY.2-1/8)
- WRIGHT TOOL Attachment 3/8" Drive Impact Universal J (3800)
- EREM ESD Ergo Tweezer, Micro, 4 3/4 In (E5SA)
- IRWIN Reciprocating Saw Blades, 618R, Bi-Metal, 6"L, (LEX20567)
- ERGODYNE Anchor Strap, Pack 2 (3172PK)
- ERGODYNE Squids 3796 Drill & Impact Driver Tool Trap, Stainless (19796)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- ERGODYNE Lanyard Kit, SS, Carabiner/Snap Hardware (3182)
- ERGODYNE Cold Shrink Tool Trap, 1-1/4 to 1-3/4 In. (3724)
- ERGODYNE Retractable Tool Lanyard, 1 lb (3000)
- TOOLMATE Retractable Tool Tether and Tape Pouch (0KB6-80B01)
- Ergodyne Tool Lanyards & Tethering