Shop All Tool Lanyards & Tethering
Ergodyne
Lanyard Kit, 5 lb. Max. Working Load
Mfr # 3181
Zoro # G5478000
original price:
$62.49
18% off
new price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38 in to 60 in
- Max. Working Load 5 lb
- Color Green/White
- Line Material 1680D Polyester Webbing
- Includes 45 Degrees Beveled Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3181
- Zoro # G5478000
- UPC # 720476196518
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 38 in to 60 in |
Size | Universal |
Details
Item | Tool Tethering Kit |
Max. Working Load | 5 lb |
Color | Green/White |
Line Material | 1680D Polyester Webbing |
Includes | 45 Degrees Beveled Edge |
Hardware Material | Aluminum, Plastic |
Hardware | Mounting |
Tethering Component | Kit |
No. of Tethers Included | 1 |
No. of Attachment Points Included | 3 |
Brand and Series | Ergodyne Squids |
Weight Capacity | 5 lb |
Tether Style | Elastic |
Series | Squids |
Additional Kit Contents | Tape Wrap |
Attachment Point Style | Corded Strap |
Kit Contents | Attachment Point, Tape Wrap, Tether |
Number of Tethers Included | 1 |
Number of Attachment Points Included | 3 |
Number of Belts Included | 0 |
Number of Wristbands Included | 0 |
Description
Tool Tethering Kit, Weight Capacity 5 lb, Size Universal, Attachment Point Style Corded Strap, Number of Belts Included 0, Tether Style Elastic, Tethering Component Kit, Number of Attachment Points Included 3, Number of Tethers Included 1, Additional Kit Contents Tape Wrap, Wristband Style Not Applicable, Number of Wristbands Included 0, Belt Padding Not Applicable, Series Squids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-5/16" Bi-Metal Hole Saw (MHS37)
- WIHA Screwdriver #1 Round (35801)
- PROTO 1 in Drive Impact Socket 2 1/16 in Size 6 pt Standard Depth, Black Oxide (J10033)
- HOUGEN Chuck Adapter 1/2 in., HMD904, 905 & 927 Slot Drive (08186)
- ERGODYNE Lanyard Kit, SS, Carabiner/Snap Hardware (3182)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in. L (3157)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- ERGODYNE Cold Shrink Tool Trap, 3/4 to 1-1/2 In. (3723)
- ERGODYNE Squids 3151 Coil Lanyard Swivel Hook/Detachable Loop, Mini Adhesive Mount, 2 lb Max, 12, Black/Orange (19160)
- ERGODYNE Cold Shrink Tool Trap, 1-1/4 to 1-3/4 In. (3724)
- NOTCH Quick Cinch Chainsaw Lanyard 17mm (NQCCL-17mm)
- Ergodyne Tool Lanyards & Tethering