Shop All Kneeling Boards
Ergodyne
Kneeling Pad, 6"L, 4"W, Rubber, Black
Mfr # 365
Zoro # G8625484
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Edges Round
- Application For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, On Tile, Carpeting, Wood, Concrete, Metal Grating
- Color Black
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 365
- Zoro # G8625484
- UPC # 720476185659
- Country of Origin Taiwan, Province of China
- Category Kneeling Boards
Dimensions
Width | 4 in |
Length | 6 in |
Overall Width | 4 in |
Overall Length | 6 in |
Details
Edges | Round |
Application | For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, On Tile, Carpeting, Wood, Concrete, Metal Grating |
Color | Black |
Item | Kneeling Pad |
Thickness | 1 in |
Features | Oil Resistant, Portable, Water Resistant |
Backing | None |
Material | Rubber |
Edge Shape | Round |
Includes Handle | Handle Included |
Handle Type | Carabiner |
Description
Kneeling Pad, Overall Length 6 in, Overall Width 4 in, Thickness 1 in, Color Black, Features Oil Resistant, Portable, Water Resistant, Handle Type Carabiner, Backing Material Not Applicable, Edge Shape Round, Includes Handle Handle Included, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Virtua AP Safety Glasses Clear Anti-Fog Lens (7000030053)
- CONDOR Chore Gloves, Green, 16 oz., Cotton, PR (48UR62)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- BRADY Numbers and Letters Labels, PK 10 (5140P-4)
- ERGODYNE Standard Kneeling Pad, Black (380)
- ERGODYNE 385 Black Large Kneeling Pad (18385)
- WEARWELL Kneeling Pad, Black, 18" W, 30" L, 7/8" Thick, Vinyl/Nitricell Sponge (518)
- PROFLEX BY ERGODYNE Slip Resitant Knee Pad w/ Shin Guard (18340)
- PROFLEX BY ERGODYNE Black Standard Foam Kneeling Pad, 0.5" (381)
- CONDOR Kneeling Mat, 22 x 12 In, Rubber, Black (22EN50)
- CLC WORK GEAR CLC V235 Ultralight Knee Pad, Hook-and-Loop Closure, Elastic Strap, Black (V235)
- Ergodyne Kneeling Boards