Shop All Kneeling Boards
Ergodyne
Kneeling Pad, 6"L, 4"W, Rubber, Black
Mfr # 365
Zoro # G8625213
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Oil Resistant, Portable, Water Resistant
- Color Black
- Edges Round
- Width 4 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 365
- Zoro # G8625213
- UPC # 720476183655
- Country of Origin Taiwan, Province of China
- Category Kneeling Boards
Dimensions
Width | 4 in |
Length | 6 in |
Overall Width | 4 in |
Overall Length | 6 in |
Details
Features | Oil Resistant, Portable, Water Resistant |
Color | Black |
Edges | Round |
Material | Rubber |
Item | Kneeling Pad |
Application | For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, On Tile, Carpeting, Wood, Concrete, Metal Grating |
Backing | None |
Thickness | 1 in |
Includes Handle | Handle Included |
Handle Type | Loop |
Edge Shape | Round |
Description
Kneeling Pad, Overall Length 6 in, Overall Width 4 in, Thickness 1 in, Color Black, Features Oil Resistant, Portable, Water Resistant, Handle Type Loop, Backing Material Not Applicable, Edge Shape Round, Includes Handle Handle Included, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Emergency Dial 911 Sign, 8001295 (8001295)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-3X)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- BRADY Pipe Marker, Natural Gas, Y, 1/2 to1-3/8 In (5726-O)
- ERGODYNE 385 Black Large Kneeling Pad (18385)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- ERGODYNE Standard Kneeling Pad, Black (380)
- IMPACTO Kneeling Mat, 15 x 24 In., Blue (970-80)
- PRIME-LINE WORKPRO Kneeling Foam Pad 17.5 in. x 11 in. x 1.5 in. (W133356)
- OX TOOLS Trade Kneeling Board (OX-T240300)
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- Ergodyne Ergonomics