Shop All Knee Pads
Ergodyne
Knee Pad, UNIV, Clip, Hook/Loop, Black, PR
Mfr # 450
Zoro # G5086713
original price:
$57.80
12% off
new price: $50.59
/pr
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Elbow and Knee Pad Size Universal
- Cap Material Rubber
- Pad Material Foam, Gel
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Style | Hard Shell |
Cap Material | Rubber |
Pad Material | Foam, Gel |
Number of Straps | 2 |
Closure Type | Button and Loop |
Item | Knee Pad |
Color | Black |
Strap Material | Elastic |
Features | Comfort Hinge Design, Durable Locking Buckle, Hinge Design Strategically Located Straps, Lightweight |
Closure | Clip, Hook-and-Loop |
Product Type | Knee Pad |
Latex Content | Contains Latex |
Cap Stabilization | Stabilizing Cap |
Cap Resistance Properties | Abrasion Resistant, Non-Slip |
Description
Knee Pad, Color Black, Size Universal, Features Comfort Hinge Design, Durable Locking Buckle, Hinge Design Strategically Located Straps, Lightweight, Number of Straps 2, Closure Clip, Hook-and-Loop, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Gel, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Abrasion Resistant, Non-Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Smoking Area Sign, 14 in H, 10" W, Plastic, Rectangle, English, 103844 (103844)
- XSORB Caustic Neutralizer 1.75 cu. ft. Bag (XB110B)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-2X)
- SAFE HANDLER Tough Pro Grip Gloves, Small/Medium, PR (BLSH-HDSRG-15-SM)
- ERGODYNE ProFlex 315HL Textured Cap Knee Pad, Gray Cap, One Size (18316)
- ERGODYNE 335 Black Cap Rubber Cap Knee Pads (ERG18335)
- ERGODYNE ProFlex 340 Heavy Duty Knee Pad with Shin Guard, Black Cap, One Size (18340)
- ERGODYNE Black Short Cap Light Duty Knee Pads, PR (200)
- ERGODYNE Knee Pad, UNIV, Clip, Black, PR (435)
- ERGODYNE ProFlex 342 Injected Gel Knee Pads, Extra Long Cap, Black, (18442)
- WESTWARD Knee Pads, Nonmarr, Foam, Univ, PR (12F680)
- Ergodyne Knee Pads