Shop All Knee Pads
Ergodyne
Knee Pad, UNIV, Clip, Black, PR
Mfr # 435
Zoro # G5085681
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Straps 2
- Pad Material Gel, Foam
- Style Hard Shell
- Size Universal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Universal |
Elbow and Knee Pad Size | Universal |
Details
Item | Knee Pad |
Number of Straps | 2 |
Pad Material | Gel, Foam |
Style | Hard Shell |
Color | Black |
Cap Material | Rubber |
Closure Type | Buckle |
Strap Material | Elastic |
Features | Best Combination of Grip and Slide, Comfort Hinge Design, Durable Buckles |
Cap Stabilization | Stabilizing Cap |
Closure | Clip |
Product Type | Knee Pad |
Latex Content | Contains Latex |
Cap Resistance Properties | Abrasion Resistant, Non-Slip |
Description
Knee Pad, Color Black, Size Universal, Features Best Combination of Grip and Slide, Comfort Hinge Design, Durable Buckles, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Rubber, Pad Material Gel, Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Abrasion Resistant, Non-Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1300)
- JACKSON SAFETY 225 Plus Winterliner Univ BLU (14502)
- BRADY Prot Eyewear Disp, Tray, Clr, Acryl (PD701E)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (14940)
- ERGODYNE Wide Knee Pad, One Size, Black, PR (18230)
- ERGODYNE Black Single Layer Neoprene Knee Sleeve, (600)
- ERGODYNE Black Short Cap Light Duty Knee Pads, PR (200)
- ERGODYNE Ergodyne® ProFlex® 335 Slip-Resistant Rubber Cap Knee Pad, Black Cap, One Size (18335)
- ERGODYNE Brown Leather Knee Pads Wide Soft C, PR (230LTR)
- ERGODYNE Ergodyne® ProFlex® 230HL Wide Soft Cap Knee Pad, Black, One Size (18231)
- IMPACTO Knee Pads, H1ycomb Gel, Universal, PR (876-00)
- Ergodyne Ergonomics