Shop All Lanyard & Lifeline Accessories
Ergodyne
Kit Cell Phone Tool Tethering Kit 1 lb.
Mfr # 3195
Zoro # G7862558
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 1 lb
- Series Squids
- Includes Attachment Point, Tether
- Size Universal
- Tether Style Coiled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3195
- Zoro # G7862558
- UPC # 720476196655
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Size | Universal |
Details
Item | Tool Tethering Kit |
Weight Capacity | 1 lb |
Series | Squids |
Includes | Attachment Point, Tether |
Tether Style | Coiled |
Attachment Point Style | Sleeve |
No. of Tethers Included | 1 |
No. of Attachment Points Included | 1 |
Number of Attachment Points Included | 1 |
Number of Tethers Included | 1 |
Number of Wristbands Included | 0 |
Number of Belts Included | 0 |
Description
Tool Tethering Kit, Weight Capacity 1 lb, Size Universal, Attachment Point Style Sleeve, Number of Belts Included 0, Tether Style Coiled, Tethering Component Lanyard, Number of Attachment Points Included 1, Number of Tethers Included 1, Additional Kit Contents Water Resistant Phone Pouch, Wristband Style Not Applicable, Number of Wristbands Included 0, Belt Padding Not Applicable, Series Squids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 15M)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-208)
- PIP PIP Micro-Finish„¢ Grip Nitrile Coated Gloves, 56-AG588, XL, Gray/White, 12 Pairs (56-AG588/XL)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 11 (75109/11)
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- ERGODYNE Kit Hand Tool Tethering Kit 1lb / 0.5k (3194)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740S)
- ERGODYNE Stainless Pneumatic Tool Trap (3798)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- Ergodyne Lanyard & Lifeline Accessories